Zoro Homepage

Caesar CAE-1144 Handmade Area Rug

  • Mfr # CAE1144-58

  • Zoro # G310346338


product price: $690.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Beige, Tan, Sage, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1144-58
Zoro #
G310346338
UPC #
888473065272
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.87 in

Details

Color
Medium Gray, Beige, Tan, Sage, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
34.8 lb
Has Fringe
No
Sub Style
Updated Traditional
Backing
Canvas
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Construction
Hand Tufted
Primary Color
Gray
Durable/Performance Rated
No

Description

This gorgeous Caesar area rug is the perfect addition to any traditional style home. Hand tufted from high quality wool, this medium pile rug offers a luxurious feel and texture. The intricate design of this rug is sure to make a statement in your living space. Made in India, it's sure to be the focal point of any room. For best results, pair with a non-slip rug pad not included. Spot clean only for easy maintenance and care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.