
Caesar CAE-1144 Handmade Area Rug
Mfr # CAE1144-8SQ
Zoro # G310346659
product price: $1,265.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Beige, Tan, Sage, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1144-8SQ
Zoro #
G310346659
UPC #
888473065326
Country of Origin
India
Dimensions
Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.87 in
Details
Color
Medium Gray, Beige, Tan, Sage, Dark Brown
Style
Traditional
Material
Face: 100% Wool
Shape
Square
Features
Handmade
Weight
55.68 lb
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Backing
Canvas
Durable/Performance Rated
No
Construction
Hand Tufted
Outdoor Safe
No
Sub Style
Updated Traditional
Machine Washable
No
Primary Color
Gray
Description
This gorgeous Caesar area rug is the perfect addition to any traditional style home. Hand tufted from high quality wool, this medium pile rug offers a luxurious feel and texture. The intricate design of this rug is sure to make a statement in your living space. Made in India, it's sure to be the focal point of any room. For best results, pair with a non-slip rug pad not included. Spot clean only for easy maintenance and care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.