Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caesar CAE-1149 Handmade Area Rug

  • Mfr # CAE1149-24HM

  • Zoro # G510347425


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown, Medium Gray, Sage, Beige
Shape
Half-Circle
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1149-24HM
Zoro #
G510347425
UPC #
888473066460
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
24 in
Size
2 ft x 4 ft
Thickness
0.87 in

Details

Color
Dark Brown, Medium Gray, Sage, Beige
Shape
Half-Circle
Material
Face: 100% Wool
Includes
Care Label
Features
Handmade
Weight
6.96 lb
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Backing
Canvas
Machine Washable
No
Printed Design
No
Primary Color
Brown
Has Fringe
No
High/Low Texture
No
Construction
Hand Tufted
Style
Traditional

Description

This Caesar area rug is the perfect addition to any traditional style home. Its hand tufted construction, made of 100% wool, and medium pile make it both durable and luxurious. The rug is crafted in India and is perfect for living rooms, bedrooms, or any other space in your home that needs a touch of classic elegance. To ensure the longevity of this rug, we recommend using with a rug pad not included. Bring sophistication to your home with this beautiful Caesar area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.