
Caesar CAE-1149 Handmade Area Rug
Mfr # CAE1149-268
Zoro # G310347403
product price: $400.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Medium Gray, Sage, Beige
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1149-268
Zoro #
G310347403
UPC #
888473066347
Country of Origin
India
Dimensions
Size
2 ft 6 in x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.87 in
Details
Color
Dark Brown, Medium Gray, Sage, Beige
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Includes
Care Label
Weight
17.4 lb
Features
Handmade
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Construction
Hand Tufted
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Updated Traditional
Primary Color
Brown
Printed Design
No
Has Fringe
No
Backing
Canvas
Description
This Caesar area rug is the perfect addition to any traditional style home. Its hand tufted construction, made of 100% wool, and medium pile make it both durable and luxurious. The rug is crafted in India and is perfect for living rooms, bedrooms, or any other space in your home that needs a touch of classic elegance. To ensure the longevity of this rug, we recommend using with a rug pad not included. Bring sophistication to your home with this beautiful Caesar area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.