Zoro Homepage

Caesar CAE-1149 Handmade Area Rug

  • Mfr # CAE1149-6RD

  • Zoro # G610348674


product price: $715.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown, Medium Gray, Sage, Beige
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1149-6RD
Zoro #
G610348674
UPC #
888473066385
Country of Origin
India

Dimensions

Size
6 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.87 in

Details

Color
Dark Brown, Medium Gray, Sage, Beige
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Weight
31.32 lb
Includes
Care Label
Features
Handmade
Sub Style
Updated Traditional
Primary Color
Brown
High Traffic Compatible
Yes
Backing
Canvas
Construction
Hand Tufted
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No

Description

This Caesar area rug is the perfect addition to any traditional style home. Its hand tufted construction, made of 100% wool, and medium pile make it both durable and luxurious. The rug is crafted in India and is perfect for living rooms, bedrooms, or any other space in your home that needs a touch of classic elegance. To ensure the longevity of this rug, we recommend using with a rug pad not included. Bring sophistication to your home with this beautiful Caesar area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.