
Caesar CAE-1149 Handmade Area Rug
Mfr # CAE1149-7696
Zoro # G110348556
product price: $1,225.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Medium Gray, Sage, Beige
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1149-7696
Zoro #
G110348556
UPC #
888473066408
Country of Origin
India
Dimensions
Size
7 ft 6 in x 9 ft 6 in
Pile Height
0.39 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.87 in
Details
Color
Dark Brown, Medium Gray, Sage, Beige
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
61.99 lb
Features
Handmade
Includes
Care Label
Primary Color
Brown
Construction
Hand Tufted
Printed Design
No
Backing
Canvas
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Description
This Caesar area rug is the perfect addition to any traditional style home. Its hand tufted construction, made of 100% wool, and medium pile make it both durable and luxurious. The rug is crafted in India and is perfect for living rooms, bedrooms, or any other space in your home that needs a touch of classic elegance. To ensure the longevity of this rug, we recommend using with a rug pad not included. Bring sophistication to your home with this beautiful Caesar area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.