Zoro Homepage

Caesar CAE-1154 Handmade Area Rug

  • Mfr # CAE1154-24HM

  • Zoro # G110348389


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Color
Navy, Brown, Medium Gray, Light Beige, Dusty Sage
Shape
Half-Circle
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1154-24HM
Zoro #
G110348389
UPC #
888473129523
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
24 in
Thickness
0.87 in
Size
2 ft x 4 ft

Details

Color
Navy, Brown, Medium Gray, Light Beige, Dusty Sage
Shape
Half-Circle
Material
Face: 100% Wool
Weight
6.96 lb
Includes
Care Label
Features
Handmade
Primary Color
Blue
Style
Traditional
Sub Style
Updated Traditional
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Hand Tufted
High/Low Texture
No
Backing
Canvas
Outdoor Safe
No
Printed Design
No

Description

Immerse your living space in timeless elegance with the Caesar hand-made rug. This updated traditional-style rug, manufactured in India, adds an air of sophistication to any room with its medium pile and hand-tufted construction. Made from premium wool, it not only ensures durability but also provides a cozy underfoot experience. To maintain its beauty, simply spot clean it with water. We recommend using this piece with a rug pad for added comfort and longevity. So why wait? Transform your home into a stylish haven with this luxurious rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.