
Caesar CAE-1154 Handmade Area Rug
Mfr # CAE1154-69OV
Zoro # G910349753
product price: $1,070.00
/ea
Free Shipping & Returns
Key Features
Color
Navy, Brown, Medium Gray, Light Beige, Dusty Sage
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1154-69OV
Zoro #
G910349753
UPC #
888473129608
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.87 in
Details
Color
Navy, Brown, Medium Gray, Light Beige, Dusty Sage
Style
Traditional
Material
Face: 100% Wool
Shape
Oval
Weight
46.98 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Hand Tufted
Backing
Canvas
Outdoor Safe
No
Sub Style
Updated Traditional
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Description
Immerse your living space in timeless elegance with the Caesar hand-made rug. This updated traditional-style rug, manufactured in India, adds an air of sophistication to any room with its medium pile and hand-tufted construction. Made from premium wool, it not only ensures durability but also provides a cozy underfoot experience. To maintain its beauty, simply spot clean it with water. We recommend using this piece with a rug pad for added comfort and longevity. So why wait? Transform your home into a stylish haven with this luxurious rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.