
Caesar CAE-1154 Handmade Area Rug
Mfr # CAE1154-811
Zoro # G010335359
product price: $1,515.00
/ea
Free Shipping & Returns
Key Features
Color
Navy, Brown, Medium Gray, Light Beige, Dusty Sage
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1154-811
Zoro #
G010335359
UPC #
888473129653
Country of Origin
India
Dimensions
Size
8 ft x 11 ft
Pile Height
0.39 in
Length (In.)
132 in
Width (In.)
96 in
Thickness
0.87 in
Details
Color
Navy, Brown, Medium Gray, Light Beige, Dusty Sage
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
76.56 lb
Features
Handmade
High/Low Texture
No
Sub Style
Updated Traditional
Primary Color
Blue
Has Fringe
No
High Traffic Compatible
Yes
Backing
Canvas
Construction
Hand Tufted
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Description
Immerse your living space in timeless elegance with the Caesar hand-made rug. This updated traditional-style rug, manufactured in India, adds an air of sophistication to any room with its medium pile and hand-tufted construction. Made from premium wool, it not only ensures durability but also provides a cozy underfoot experience. To maintain its beauty, simply spot clean it with water. We recommend using this piece with a rug pad for added comfort and longevity. So why wait? Transform your home into a stylish haven with this luxurious rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.