Zoro Homepage

Caesar CAE-1154 Handmade Area Rug

  • Mfr # CAE1154-8RD

  • Zoro # G310335189


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 8 ft
Color
Navy, Brown, Medium Gray, Light Beige, Dusty Sage
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1154-8RD
Zoro #
G310335189
UPC #
888473129660
Country of Origin
India

Dimensions

Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.87 in

Details

Color
Navy, Brown, Medium Gray, Light Beige, Dusty Sage
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Weight
55.68 lb
Includes
Care Label
Construction
Hand Tufted
Machine Washable
No
Printed Design
No
Has Fringe
No
Backing
Canvas
High Traffic Compatible
Yes
Primary Color
Blue
Sub Style
Updated Traditional
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No

Description

Immerse your living space in timeless elegance with the Caesar hand-made rug. This updated traditional-style rug, manufactured in India, adds an air of sophistication to any room with its medium pile and hand-tufted construction. Made from premium wool, it not only ensures durability but also provides a cozy underfoot experience. To maintain its beauty, simply spot clean it with water. We recommend using this piece with a rug pad for added comfort and longevity. So why wait? Transform your home into a stylish haven with this luxurious rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.