
Caesar CAE-1161 Handmade Area Rug
Mfr # CAE1161-1215
Zoro # G110335297
product price: $3,555.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Color
Light Beige, Pale Blue, Olive, Sage
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1161-1215
Zoro #
G110335297
UPC #
888473131045
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0.39 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.87 in
Details
Color
Light Beige, Pale Blue, Olive, Sage
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
156.6 lb
Features
Handmade
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Gray
Sub Style
Updated Traditional
Construction
Hand Tufted
Backing
Canvas
Durable/Performance Rated
No
Description
Immerse your living space in timeless elegance with the Caesar hand-made rug. This updated traditional-style rug, manufactured in India, adds an air of sophistication to any room with its medium pile and hand-tufted construction. Made from premium wool, it not only ensures durability but also provides a cozy underfoot experience. To maintain its beauty, simply spot clean it with water. We recommend using this piece with a rug pad for added comfort and longevity. So why wait? Transform your home into a stylish haven with this luxurious rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.