Zoro Homepage

Caesar CAE-1161 Handmade Area Rug

  • Mfr # CAE1161-810OV

  • Zoro # G010335649


product price: $1,585.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Pale Blue, Olive, Sage
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1161-810OV
Zoro #
G010335649
UPC #
888473131182
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.87 in

Details

Color
Light Beige, Pale Blue, Olive, Sage
Style
Traditional
Material
Face: 100% Wool
Shape
Oval
Features
Handmade
Includes
Care Label
Weight
69.6 lb
Outdoor Safe
No
Has Fringe
No
Sub Style
Updated Traditional
Machine Washable
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Hand Tufted
Backing
Canvas
Durable/Performance Rated
No

Description

Immerse your living space in timeless elegance with the Caesar hand-made rug. This updated traditional-style rug, manufactured in India, adds an air of sophistication to any room with its medium pile and hand-tufted construction. Made from premium wool, it not only ensures durability but also provides a cozy underfoot experience. To maintain its beauty, simply spot clean it with water. We recommend using this piece with a rug pad for added comfort and longevity. So why wait? Transform your home into a stylish haven with this luxurious rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.