
Caesar CAE-1162 Handmade Area Rug
Mfr # CAE1162-69OV
Zoro # G110336539
product price: $1,070.00
/ea
Free Shipping & Returns
Key Features
Color
Pale Blue, Beige, Olive, Charcoal, Tan
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1162-69OV
Zoro #
G110336539
UPC #
888473131366
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.87 in
Details
Color
Pale Blue, Beige, Olive, Charcoal, Tan
Style
Traditional
Material
Face: 100% Wool
Shape
Oval
Weight
46.98 lb
Includes
Care Label
Features
Handmade
Construction
Hand Tufted
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Backing
Canvas
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Description
Experience the luxurious comfort and classic style of our Caesar Hand Tufted Wool Rug. This updated traditional rug, manufactured in India, boasts an exquisite medium pile that is best showcased with a rug pad to enhance its plushness underfoot. Made entirely from wool, it offers unmatched warmth and texture that easily transforms any room into a cozy retreat. The hand-tufted construction not only adds to the overall appeal but also ensures durability for long-lasting use. As part of your care routine, simply spot clean this masterpiece using water only to maintain its pristine look and feel. Elevate your interior design effortlessly with this beautiful addition from our Caesar collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.