Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caesar CAE-1162 Handmade Area Rug

  • Mfr # CAE1162-99SQ

  • Zoro # G110336430


product price: $1,875.00
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 9 in x 9 ft 9 in
Color
Pale Blue, Beige, Olive, Charcoal, Tan
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1162-99SQ
Zoro #
G110336430
UPC #
888473131465
Country of Origin
India

Dimensions

Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.39 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.87 in

Details

Color
Pale Blue, Beige, Olive, Charcoal, Tan
Style
Traditional
Material
Face: 100% Wool
Shape
Square
Features
Handmade
Weight
82.7 lb
Includes
Care Label
Has Fringe
No
Durable/Performance Rated
No
Backing
Canvas
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Hand Tufted
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Sub Style
Updated Traditional

Description

Experience the luxurious comfort and classic style of our Caesar Hand Tufted Wool Rug. This updated traditional rug, manufactured in India, boasts an exquisite medium pile that is best showcased with a rug pad to enhance its plushness underfoot. Made entirely from wool, it offers unmatched warmth and texture that easily transforms any room into a cozy retreat. The hand-tufted construction not only adds to the overall appeal but also ensures durability for long-lasting use. As part of your care routine, simply spot clean this masterpiece using water only to maintain its pristine look and feel. Elevate your interior design effortlessly with this beautiful addition from our Caesar collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.