Zoro Homepage

Caesar CAE-1164 Handmade Area Rug

  • Mfr # CAE1164-8RD

  • Zoro # G110337710


product price: $1,265.00
/ea
Free Shipping & Returns

Key Features

Color
Ink Blue, Light Beige, Sage, Brown, Light Olive
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1164-8RD
Zoro #
G110337710
UPC #
888473131861
Country of Origin
India

Dimensions

Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.87 in

Details

Color
Ink Blue, Light Beige, Sage, Brown, Light Olive
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Weight
55.68 lb
Includes
Care Label
Has Fringe
No
Construction
Hand Tufted
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Backing
Canvas
Machine Washable
No

Description

Experience the luxurious comfort and classic style of our Caesar Hand Tufted Wool Rug. This updated traditional rug, manufactured in India, boasts an exquisite medium pile that is best showcased with a rug pad to enhance its plushness underfoot. Made entirely from wool, it offers unmatched warmth and texture that easily transforms any room into a cozy retreat. The hand-tufted construction not only adds to the overall appeal but also ensures durability for long-lasting use. As part of your care routine, simply spot clean this masterpiece using water only to maintain its pristine look and feel. Elevate your interior design effortlessly with this beautiful addition from our Caesar collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.