
Caesar CAE-1166 Handmade Area Rug
Mfr # CAE1166-1014
Zoro # G310337398
product price: $2,765.00
/eaKey Features
Color
Cream, Light Brown, Dusty Sage, Light Olive
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1166-1014
Zoro #
G310337398
UPC #
888473285755
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0.39 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.87 in
Details
Color
Cream, Light Brown, Dusty Sage, Light Olive
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
121.8 lb
Includes
Care Label
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Updated Traditional
High/Low Texture
No
Backing
Canvas
Printed Design
No
Construction
Hand Tufted
Description
This luxurious Caesar area rug will bring a traditional touch to any room. Hand-tufted in India from 100% wool, it features a medium pile height that is both soft and durable. It's the perfect way to add texture and charm to your home. Use with a rug pad not included for extra cushioning and slip resistance. Spot clean only when necessary for easy maintenance. Add this timeless piece to your decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.