
Caesar CAE-1166 Handmade Area Rug
Mfr # CAE1166-1215
Zoro # G110337406
product price: $3,555.00
/eaKey Features
Color
Cream, Light Brown, Dusty Sage, Light Olive
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1166-1215
Zoro #
G110337406
UPC #
888473285762
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0.39 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.87 in
Details
Color
Cream, Light Brown, Dusty Sage, Light Olive
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
156.6 lb
Includes
Care Label
Machine Washable
No
Printed Design
No
Backing
Canvas
Has Fringe
No
Construction
Hand Tufted
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Description
This luxurious Caesar area rug will bring a traditional touch to any room. Hand-tufted in India from 100% wool, it features a medium pile height that is both soft and durable. It's the perfect way to add texture and charm to your home. Use with a rug pad not included for extra cushioning and slip resistance. Spot clean only when necessary for easy maintenance. Add this timeless piece to your decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.