Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caesar CAE-1166 Handmade Area Rug

  • Mfr # CAE1166-24HM

  • Zoro # G010337469


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Light Brown, Dusty Sage, Light Olive
Shape
Half-Circle
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1166-24HM
Zoro #
G010337469
UPC #
888473285793
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
24 in
Size
2 ft x 4 ft
Thickness
0.87 in

Details

Color
Cream, Light Brown, Dusty Sage, Light Olive
Shape
Half-Circle
Material
Face: 100% Wool
Includes
Care Label
Weight
6.96 lb
Features
Handmade
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Style
Traditional
Construction
Hand Tufted
Sub Style
Updated Traditional
Backing
Canvas

Description

This luxurious Caesar area rug will bring a traditional touch to any room. Hand-tufted in India from 100% wool, it features a medium pile height that is both soft and durable. It's the perfect way to add texture and charm to your home. Use with a rug pad not included for extra cushioning and slip resistance. Spot clean only when necessary for easy maintenance. Add this timeless piece to your decor today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.