
Caesar CAE-1166 Handmade Area Rug
Mfr # CAE1166-811
Zoro # G310337336
product price: $1,515.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Brown, Dusty Sage, Light Olive
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1166-811
Zoro #
G310337336
UPC #
888473285922
Country of Origin
India
Dimensions
Size
8 ft x 11 ft
Pile Height
0.39 in
Length (In.)
132 in
Width (In.)
96 in
Thickness
0.87 in
Details
Color
Cream, Light Brown, Dusty Sage, Light Olive
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
76.56 lb
Includes
Care Label
Features
Handmade
Construction
Hand Tufted
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Machine Washable
No
Backing
Canvas
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Description
This luxurious Caesar area rug will bring a traditional touch to any room. Hand-tufted in India from 100% wool, it features a medium pile height that is both soft and durable. It's the perfect way to add texture and charm to your home. Use with a rug pad not included for extra cushioning and slip resistance. Spot clean only when necessary for easy maintenance. Add this timeless piece to your decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.