Zoro Homepage

Caesar CAE-1166 Handmade Area Rug

  • Mfr # CAE1166-99RD

  • Zoro # G910337798


product price: $1,875.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
Length (In.)
117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1166-99RD
Zoro #
G910337798
UPC #
888473285960
Country of Origin
India

Dimensions

Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.39 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.87 in

Details

Color
Cream, Light Brown, Dusty Sage, Light Olive
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Includes
Care Label
Features
Handmade
Weight
82.7 lb
Machine Washable
No
High/Low Texture
No
Sub Style
Updated Traditional
Backing
Canvas
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Construction
Hand Tufted
Has Fringe
No

Description

This luxurious Caesar area rug will bring a traditional touch to any room. Hand-tufted in India from 100% wool, it features a medium pile height that is both soft and durable. It's the perfect way to add texture and charm to your home. Use with a rug pad not included for extra cushioning and slip resistance. Spot clean only when necessary for easy maintenance. Add this timeless piece to your decor today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.