
Caesar CAE-1191 Handmade Area Rug
Mfr # CAE1191-6RD
Zoro # G110338052
product price: $715.00
/ea
Free Shipping & Returns
Key Features
Color
Ink Blue, Charcoal, Slate, Denim
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1191-6RD
Zoro #
G110338052
UPC #
888473641186
Country of Origin
India
Dimensions
Size
6 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.87 in
Details
Color
Ink Blue, Charcoal, Slate, Denim
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Weight
31.32 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Primary Color
Blue
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Construction
Hand Tufted
Backing
Canvas
High/Low Texture
No
Has Fringe
No
Description
This Caesar area rug will bring a classic and sophisticated look to any room. With its traditional style, this hand tufted wool rug is perfect for adding an elegant touch to your home. The medium pile design provides a comfortable feel underfoot while the durable construction ensures long-lasting use. Made in India, this area rug is sure to be a great addition to any decor. Use with a rug pad for added cushion and stability. Spot clean only for easy maintenance and cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.