Zoro Homepage

Caesar CAE-1192 Handmade Area Rug

  • Mfr # CAE1192-4RD

  • Zoro # G810338444


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Color
Pale Blue, Taupe, Tan, Light Brown, Ivory
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1192-4RD
Zoro #
G810338444
UPC #
888473641360
Country of Origin
India

Dimensions

Size
4 ft x 4 ft
Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
48 in
Thickness
0.87 in

Details

Color
Pale Blue, Taupe, Tan, Light Brown, Ivory
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Includes
Care Label
Weight
13.92 lb
Features
Handmade
Has Fringe
No
High Traffic Compatible
Yes
Construction
Hand Tufted
Sub Style
Updated Traditional
Backing
Canvas
Machine Washable
No
Primary Color
Gray
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No

Description

This Caesar area rug will bring a classic and sophisticated look to any room. With its traditional style, this hand tufted wool rug is perfect for adding an elegant touch to your home. The medium pile design provides a comfortable feel underfoot while the durable construction ensures long-lasting use. Made in India, this area rug is sure to be a great addition to any decor. Use with a rug pad for added cushion and stability. Spot clean only for easy maintenance and cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.