Zoro Homepage

Caesar CAE-1195 Handmade Area Rug

  • Mfr # CAE1195-312

  • Zoro # G910338726


product price: $715.00
/ea
Free Shipping & Returns

Key Features

Color
Olive, Ivory, Brown, Taupe
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Runner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1195-312
Zoro #
G910338726
UPC #
888473805373
Country of Origin
India

Dimensions

Size
3 ft x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
36 in
Thickness
0.87 in

Details

Color
Olive, Ivory, Brown, Taupe
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Includes
Care Label
Weight
31.32 lb
Construction
Hand Tufted
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Backing
Canvas
Has Fringe
No
Printed Design
No

Description

This Caesar area rug will bring a classic and sophisticated look to any room. With its traditional style, this hand tufted wool rug is perfect for adding an elegant touch to your home. The medium pile design provides a comfortable feel underfoot while the durable construction ensures long-lasting use. Made in India, this area rug is sure to be a great addition to any decor. Use with a rug pad for added cushion and stability. Spot clean only for easy maintenance and cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.