Zoro Homepage

Caesar CAE-1196 Handmade Area Rug

  • Mfr # CAE1196-24HM

  • Zoro # G910339136


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 4 ft
Color
Taupe, Tan, Black, Light Beige, Charcoal
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1196-24HM
Zoro #
G910339136
UPC #
888473805540
Country of Origin
India

Dimensions

Size
2 ft x 4 ft
Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
24 in
Thickness
0.87 in

Details

Color
Taupe, Tan, Black, Light Beige, Charcoal
Style
Traditional
Material
Face: 100% Wool
Shape
Half-Circle
Weight
6.96 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Hand Tufted
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Sub Style
Updated Traditional
Backing
Canvas
Durable/Performance Rated
No

Description

This gorgeous Caesar area rug is the perfect addition to any traditional style home. Hand tufted from high quality wool, this medium pile rug offers a luxurious feel and texture. The intricate design of this rug is sure to make a statement in your living space. Made in India, it's sure to be the focal point of any room. For best results, pair with a non-slip rug pad not included. Spot clean only for easy maintenance and care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.