Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caesar CAE-1196 Handmade Area Rug

  • Mfr # CAE1196-99SQ

  • Zoro # G110339660


product price: $1,875.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Size
9 ft 9 in x 9 ft 9 in
Color
Taupe, Tan, Black, Light Beige, Charcoal
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1196-99SQ
Zoro #
G110339660
UPC #
888473805700
Country of Origin
India

Dimensions

Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.39 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.87 in

Details

Color
Taupe, Tan, Black, Light Beige, Charcoal
Style
Traditional
Material
Face: 100% Wool
Shape
Square
Includes
Care Label
Features
Handmade
Weight
82.7 lb
Durable/Performance Rated
No
Backing
Canvas
Construction
Hand Tufted
Machine Washable
No
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Sub Style
Updated Traditional

Description

This gorgeous Caesar area rug is the perfect addition to any traditional style home. Hand tufted from high quality wool, this medium pile rug offers a luxurious feel and texture. The intricate design of this rug is sure to make a statement in your living space. Made in India, it's sure to be the focal point of any room. For best results, pair with a non-slip rug pad not included. Spot clean only for easy maintenance and care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.