
Caesar CAE-1199 Handmade Area Rug
Mfr # CAE1199-1014
Zoro # G110339752
product price: $2,765.00
/eaKey Features
Color
Taupe, Charcoal, Black, Tan, Light Beige
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1199-1014
Zoro #
G110339752
UPC #
888473806097
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0.39 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.87 in
Details
Color
Taupe, Charcoal, Black, Tan, Light Beige
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
102.2 lb
Includes
Care Label
Backing
Canvas
Construction
Hand Tufted
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Description
This Caesar Area Rug is sure to bring classic elegance to any space. Featuring a traditional style, this hand tufted wool rug is made in India and has a medium pile height for added comfort. With its durable construction, this rug is designed to last for years of enjoyment. Perfect for adding sophistication to your living room or entryway, it's recommended that you pair this rug with a rug pad sold separately for optimal performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.