Zoro Homepage

Caesar CAE-1199 Handmade Area Rug

  • Mfr # CAE1199-24HM

  • Zoro # G310339668


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Color
Taupe, Charcoal, Black, Tan, Light Beige
Shape
Half-Circle
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1199-24HM
Zoro #
G310339668
UPC #
888473806110
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
24 in
Size
2 ft x 4 ft
Thickness
0.87 in

Details

Color
Taupe, Charcoal, Black, Tan, Light Beige
Shape
Half-Circle
Material
Face: 100% Wool
Includes
Care Label
Weight
5.84 lb
Features
Handmade
High Traffic Compatible
Yes
Machine Washable
No
Construction
Hand Tufted
Outdoor Safe
No
Backing
Canvas
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Style
Traditional
Has Fringe
No

Description

This Caesar Area Rug is sure to bring classic elegance to any space. Featuring a traditional style, this hand tufted wool rug is made in India and has a medium pile height for added comfort. With its durable construction, this rug is designed to last for years of enjoyment. Perfect for adding sophistication to your living room or entryway, it's recommended that you pair this rug with a rug pad sold separately for optimal performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.