
Caesar CAE-1199 Handmade Area Rug
Mfr # CAE1199-268
Zoro # G110339745
product price: $400.00
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Charcoal, Black, Tan, Light Beige
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1199-268
Zoro #
G110339745
UPC #
888473806127
Country of Origin
India
Dimensions
Size
2 ft 6 in x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.87 in
Details
Color
Taupe, Charcoal, Black, Tan, Light Beige
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Weight
14.6 lb
Includes
Care Label
Construction
Hand Tufted
Sub Style
Updated Traditional
Has Fringe
No
High Traffic Compatible
Yes
Backing
Canvas
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Description
This Caesar Area Rug is sure to bring classic elegance to any space. Featuring a traditional style, this hand tufted wool rug is made in India and has a medium pile height for added comfort. With its durable construction, this rug is designed to last for years of enjoyment. Perfect for adding sophistication to your living room or entryway, it's recommended that you pair this rug with a rug pad sold separately for optimal performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.