Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caesar CAE-1200 Handmade Area Rug

  • Mfr # CAE1200-24HM

  • Zoro # G010340100


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Taupe, Tan, Light Beige, Brown
Shape
Half-Circle
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1200-24HM
Zoro #
G010340100
UPC #
888473806301
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
24 in
Size
2 ft x 4 ft
Thickness
0.87 in

Details

Color
Charcoal, Taupe, Tan, Light Beige, Brown
Shape
Half-Circle
Material
Face: 100% Wool
Features
Handmade
Weight
6.96 lb
Includes
Care Label
Style
Traditional
Durable/Performance Rated
No
Construction
Hand Tufted
Machine Washable
No
High Traffic Compatible
Yes
Backing
Canvas
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Sub Style
Updated Traditional

Description

This Caesar area rug is the perfect addition to any traditional style home. This luxurious wool hand tufted rug is made in India and features a medium pile for added comfort and softness. With its durable construction, this rug is sure to last you for years to come. Ideal for high-traffic areas, this area rug also requires a non-slip pad not included to keep it securely in place. Bring timeless elegance into your home with this classic Caesar area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.