Zoro Homepage

Caesar CAE-1200 Handmade Area Rug

  • Mfr # CAE1200-810OV

  • Zoro # G710340486


product price: $1,585.00
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Charcoal, Taupe, Tan, Light Beige, Brown
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1200-810OV
Zoro #
G710340486
UPC #
888473806417
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.87 in

Details

Color
Charcoal, Taupe, Tan, Light Beige, Brown
Style
Traditional
Material
Face: 100% Wool
Shape
Oval
Features
Handmade
Weight
69.6 lb
Includes
Care Label
Outdoor Safe
No
High/Low Texture
No
Backing
Canvas
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Tufted
Printed Design
No
Has Fringe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes

Description

This Caesar area rug is the perfect addition to any traditional style home. This luxurious wool hand tufted rug is made in India and features a medium pile for added comfort and softness. With its durable construction, this rug is sure to last you for years to come. Ideal for high-traffic areas, this area rug also requires a non-slip pad not included to keep it securely in place. Bring timeless elegance into your home with this classic Caesar area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.