Zoro Homepage

Caesar CAE-1201 Handmade Area Rug

  • Mfr # CAE1201-1215

  • Zoro # G810340423


product price: $3,555.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Taupe, Light Beige, Charcoal, Tan, Black
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1201-1215
Zoro #
G810340423
UPC #
888473806486
Country of Origin
India

Dimensions

Size
12 ft x 15 ft
Pile Height
0.39 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.87 in

Details

Color
Taupe, Light Beige, Charcoal, Tan, Black
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
156.6 lb
High Traffic Compatible
Yes
Backing
Canvas
High/Low Texture
No
Construction
Hand Tufted
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Sub Style
Updated Traditional

Description

This Caesar area rug is the perfect accent to add a touch of traditional style to your home. Constructed with hand tufted wool, this medium pile rug offers softness and durability. Made in India, it requires a rug pad not included for use on hard surfaces. For easy care, use soap with mild detergent when cleaning. Add classic elegance to your living space with this timeless piece!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.