
Caesar CAE-1201 Handmade Area Rug
Mfr # CAE1201-8SQ
Zoro # G110340932
product price: $1,265.00
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Light Beige, Charcoal, Tan, Black
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1201-8SQ
Zoro #
G110340932
UPC #
888473806622
Country of Origin
India
Dimensions
Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.87 in
Details
Color
Taupe, Light Beige, Charcoal, Tan, Black
Style
Traditional
Material
Face: 100% Wool
Shape
Square
Weight
55.68 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Backing
Canvas
Has Fringe
No
High Traffic Compatible
Yes
Construction
Hand Tufted
High/Low Texture
No
Sub Style
Updated Traditional
Description
This Caesar area rug is the perfect accent to add a touch of traditional style to your home. Constructed with hand tufted wool, this medium pile rug offers softness and durability. Made in India, it requires a rug pad not included for use on hard surfaces. For easy care, use soap with mild detergent when cleaning. Add classic elegance to your living space with this timeless piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.