Zoro Homepage

Caesar CAE-1201 Handmade Area Rug

  • Mfr # CAE1201-99RD

  • Zoro # G910341047


product price: $1,875.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
Length (In.)
117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAE1201-99RD
Zoro #
G910341047
UPC #
888473806646
Country of Origin
India

Dimensions

Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.39 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.87 in

Details

Color
Taupe, Light Beige, Charcoal, Tan, Black
Style
Traditional
Material
Face: 100% Wool
Shape
Round
Weight
82.7 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Updated Traditional
Backing
Canvas
Printed Design
No
Machine Washable
No
Construction
Hand Tufted
Outdoor Safe
No
High Traffic Compatible
Yes

Description

This Caesar area rug is the perfect accent to add a touch of traditional style to your home. Constructed with hand tufted wool, this medium pile rug offers softness and durability. Made in India, it requires a rug pad not included for use on hard surfaces. For easy care, use soap with mild detergent when cleaning. Add classic elegance to your living space with this timeless piece!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.