
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1225-58
Zoro #
G810341093
UPC #
889292498715
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.87 in
Details
Color
Blue, Denim, Rust, Mustard, Beige
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
34.8 lb
Includes
Care Label
Features
Handmade
Sub Style
Updated Traditional
Outdoor Safe
No
Construction
Hand Tufted
Backing
Canvas
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Sterling Grey
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Machine Washable
No
Description
Welcome to timeless elegance with the Caesar Area Rug. This traditional-style wool rug is hand-tufted in India and features a medium pile for added comfort and style. With its natural fibers, this rug will last for years to come. The tufted construction ensures durability, making it an ideal choice for any room in your home. Its classic design offers a timeless look that never goes out of style, while the medium pile adds a soft touch to your flooring. For maximum comfort and performance, we recommend using it with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.