
Caesar CAE-1228 Handmade Area Rug
Mfr # CAE1228-912
Zoro # G310341753
product price: $2,140.00
/eaKey Features
Color
Pearl, Ash, Off-White, Camel
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAE1228-912
Zoro #
G310341753
UPC #
889292498975
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.87 in
Details
Color
Pearl, Ash, Off-White, Camel
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
93.96 lb
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Tufted
Sub Style
Updated Traditional
Machine Washable
No
Printed Design
No
Backing
Canvas
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Pearl
Description
Welcome to timeless elegance with the Caesar Area Rug. This traditional-style wool rug is hand-tufted in India and features a medium pile for added comfort and style. With its natural fibers, this rug will last for years to come. The tufted construction ensures durability, making it an ideal choice for any room in your home. Its classic design offers a timeless look that never goes out of style, while the medium pile adds a soft touch to your flooring. For maximum comfort and performance, we recommend using it with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.