Zoro Homepage

Calhoun CAH-2305 Machine Washable Area Rug

  • Mfr # CAH2305-2773

  • Zoro # G410345736


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Color
Beige, Medium Gray, Gray, White
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAH2305-2773
Zoro #
G410345736
UPC #
889292609432
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Beige, Medium Gray, Gray, White
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Weight
4.55 lb
Features
Machine Washable
Has Fringe
No
Machine Washable
Yes
Style
Traditional
Construction
Machine Woven
Backing
Rubber
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Primary Color
Sterling Grey
Durable/Performance Rated
No
Sub Style
Updated Traditional
Printed Design
Yes

Description

The Calhoun area rug is a perfect blend of modern and traditional style. Its updated traditional design will bring your room to life with a unique flair. Made of polyester, this machine-woven rug is built to last and can handle the high traffic of any busy household. With its medium pile height, this rug offers both comfort and durability. And for added protection, we recommend using it with a rug pad. Cleaning is easy too - just machine wash cold on delicate cycle and line dry! Bring your home into the modern age with the timeless Calhoun area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.