
Calla BOAC-2300 Handmade Area Rug
Mfr # BOAC2300-23
Zoro # G110338786
product price: $62.15
/eaKey Features
Color
Tan, Beige
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOAC2300-23
Zoro #
G110338786
UPC #
889292517935
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.3 in
Details
Color
Tan, Beige
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
4.08 lb
High/Low Texture
No
Sub Style
Farmhouse
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Camel
Construction
Hand Woven
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Description
Bring texture to any space with this neutral, beautifully hand-woven rug in the Calla Collection. This Becki Owens x Livabliss rug will meet a variety of needs by serving as a main area rug, layering piece or even as a protective layer to hardwoods. It is a timeless and versatile piece that will add visual and textural compliments to any style space. The natural fibers bring an earthy element and warmth to any room. Hand woven in Turkey, the natural jute makes the Calla Collection perfect for any high traffic area and comes in a large range of sizes to accommodate any area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.