Zoro Homepage

Calla BOAC-2300 Handmade Area Rug

  • Mfr # BOAC2300-8SQ

  • Zoro # G110339318


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Color
Tan, Beige
Shape
Square
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOAC2300-8SQ
Zoro #
G110339318
UPC #
889292518031
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.3 in
Size
8 ft x 8 ft

Details

Color
Tan, Beige
Shape
Square
Material
Face: 100% Jute; Warp: 100% Jute
Includes
Care Label
Features
Handmade
Weight
43.52 lb
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Style
Cottage
Outdoor Safe
No
Sub Style
Farmhouse
Machine Washable
No
Printed Design
No
Primary Color
Camel
Backing
No Backing
Has Fringe
No
Construction
Hand Woven

Description

Bring texture to any space with this neutral, beautifully hand-woven rug in the Calla Collection. This Becki Owens x Livabliss rug will meet a variety of needs by serving as a main area rug, layering piece or even as a protective layer to hardwoods. It is a timeless and versatile piece that will add visual and textural compliments to any style space. The natural fibers bring an earthy element and warmth to any room. Hand woven in Turkey, the natural jute makes the Calla Collection perfect for any high traffic area and comes in a large range of sizes to accommodate any area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.