
Calla BOAC-2301 Handmade Area Rug
Mfr # BOAC2301-2339
Zoro # G810339472
product price: $80.85
/ea
Free Shipping & Returns
Key Features
Color
Butter
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOAC2301-2339
Zoro #
G810339472
UPC #
889292518086
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.3 in
Details
Color
Butter
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
5.74 lb
Sub Style
Farmhouse
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
Construction
Hand Woven
Description
The Calla Collection is the perfect selection for anyone looking to add a natural element and timeless piece to their home. This collection from the Becki Owens x Livabliss line creates a neutral backdrop that is versatile for any style, whether it is for main attraction or even a layering piece. With a wide variety of sizes, this collection will be able to compliment and enhance any space. This creamy, bleached jute is the perfect addiction to incorporate a rich texture and an inviting, earthy feel. Handwoven in Turkey, the Calla Collection is a high-quality rug that will not disappoint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.