Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camille CME-2303 Handmade Area Rug

  • Mfr # CME2303-576

  • Zoro # G510336580


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Color
Cream, Medium Gray, Black, Brown
Shape
Rectangle
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
1 in
Length (In.)
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CME2303-576
Zoro #
G510336580
UPC #
889292139397
Country of Origin
India

Dimensions

Pile Height
1 in
Length (In.)
90 in
Width (In.)
60 in
Size
5 ft x 7 ft 6 in
Thickness
1.25 in

Details

Color
Cream, Medium Gray, Black, Brown
Shape
Rectangle
Material
Face: 100% Wool; Warp: 100% Cotton
Weight
17.25 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Construction
Hand Knotted
Printed Design
No
Sub Style
Bohemian
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Style
Global
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes

Description

Make a statement in your home with this Camille Handmade Rug! This eye-catching piece features a Bohemian Global style that will bring an exciting flair to any room. The plush pile is crafted from high-quality wool, and it's hand knotted construction ensures durability and longevity. With its origins in India, this rug will bring an exotic feel to your home decor. For best results, use with a rug pad and professionally clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.