Zoro Homepage

Capella Shag CPS-2301 Machine Crafted Area Rug

  • Mfr # CPS2301-679

  • Zoro # G110342530


product price: $580.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Ivory, Light Brown, Burnt Orange
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS2301-679
Zoro #
G110342530
UPC #
889292327664
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.77 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.85 in

Details

Color
Ivory, Light Brown, Burnt Orange
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
21.9 lb
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Sub Style
Bohemian
Outdoor Safe
No
Primary Color
Light Grey
Has Fringe
No

Description

This Capella Shag area rug is sure to bring a touch of bohemian global style to any room in your home. This machine woven masterpiece is crafted from soft, plush polyester for a luxurious feel beneath your feet. With its thick pile and intricate design, this rug provides both comfort and beauty. To ensure the life of your rug, it's recommended that you use a non-slip rug pad underneath not included. For spot cleaning, use mild detergent and allow it to air dry completely before resuming use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.