
Capella Shag CPS-2303 Machine Crafted Area Rug
Mfr # CPS2303-679
Zoro # G610342610
product price: $580.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Light Brown, Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.77 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS2303-679
Zoro #
G610342610
UPC #
889292327749
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.77 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.85 in
Details
Color
Ivory, Light Brown, Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
21.9 lb
Features
Machine Crafted
Backing
No Backing
Machine Washable
No
Primary Color
Ash
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Bohemian
Outdoor Safe
No
Has Fringe
No
Description
The Capella Shag area rug brings a vibrant and exotic twist to your space with its Bohemian Global style. Featuring a plush pile made from luxurious polyester, this machine-woven rug is the perfect choice for adding warmth and texture to any room. With a soft feel and captivating design, this area rug will instantly transform any room into an inviting and stylish oasis. For added comfort and protection, we recommend using with a rug pad not included. Easily maintained with spot cleaning using mild detergent when needed. Make this beautiful Turkish-made piece the centerpiece of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.