Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capella Shag CPS-2305 Machine Crafted Area Rug

  • Mfr # CPS2305-679

  • Zoro # G710342350


product price: $580.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Ivory, Light Brown, Beige, Burnt Orange
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS2305-679
Zoro #
G710342350
UPC #
889292327824
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.77 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.85 in

Details

Color
Ivory, Light Brown, Beige, Burnt Orange
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
21.9 lb
Includes
Care Label
Primary Color
Light Grey
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Bohemian
Backing
No Backing
Outdoor Safe
No

Description

The Capella Shag area rug is the perfect way to make a bold statement in your home. This exquisite piece of art features a beautiful bohemian global style and is crafted from luxurious polyester for unbeatable softness and comfort. The machine-woven construction ensures durability and long-lasting quality, while the plush pile adds an extra layer of warmth and coziness. For easy maintenance, simply spot clean with mild detergent as needed. Complete the look by adding a rug pad for increased support and cushioning underfoot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.