
Casa DeCampo CDC-2301 Handmade Area Rug
Mfr # CDC2301-2610
Zoro # G410336468
product price: $360.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Cottage
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDC2301-2610
Zoro #
G410336468
UPC #
889292373555
Country of Origin
India
Dimensions
Size
2 ft 6 in x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.47 in
Details
Color
Ivory, Black
Style
Cottage
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Runner
Includes
Care Label
Features
Handmade
Weight
13.5 lb
Machine Washable
No
Outdoor Safe
No
High/Low Texture
Yes
Construction
Hand Woven
Has Fringe
Yes
Backing
No Backing
Sub Style
Farmhouse
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Description
Introducing the Casa Decampo hand woven rug, designed to inject a dose of Farmhouse Cottage style into your living space. Carefully constructed in India from premium New Zealand Wool, this product boasts an appealing fringe detail that adds an extra touch of charm. Despite featuring no pile, the rug is plush and cozy underfoot, making it a perfect addition to any room. We recommend pairing this piece with a rug pad for optimal comfort and longevity. Plus, maintaining its stunning look is easy - simply spot clean with a dry cloth when needed. Indulge in the rustic warmth of the Casa Decampo rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.