Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Casa DeCampo CDC-2302 Handmade Area Rug

  • Mfr # CDC2302-268

  • Zoro # G810336518


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Light Beige
Shape
Runner
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC2302-268
Zoro #
G810336518
UPC #
889292150521
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.47 in
Size
2 ft 6 in x 8 ft

Details

Color
Ivory, Light Beige
Shape
Runner
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Features
Handmade
Weight
10.8 lb
Includes
Care Label
Printed Design
No
Sub Style
Farmhouse
Has Fringe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
Yes
Style
Cottage
Machine Washable
No
Backing
No Backing
Construction
Hand Woven

Description

Introducing the Casa Decampo hand woven rug, designed to inject a dose of Farmhouse Cottage style into your living space. Carefully constructed in India from premium New Zealand Wool, this product boasts an appealing fringe detail that adds an extra touch of charm. Despite featuring no pile, the rug is plush and cozy underfoot, making it a perfect addition to any room. We recommend pairing this piece with a rug pad for optimal comfort and longevity. Plus, maintaining its stunning look is easy - simply spot clean with a dry cloth when needed. Indulge in the rustic warmth of the Casa Decampo rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.