Zoro Homepage

Casa DeCampo CDC-2302 Handmade Area Rug

  • Mfr # CDC2302-576

  • Zoro # G310336704


product price: $465.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Light Beige
Style
Cottage
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC2302-576
Zoro #
G310336704
UPC #
192201223996
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.47 in

Details

Color
Ivory, Light Beige
Style
Cottage
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
20.25 lb
Features
Handmade
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Has Fringe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Construction
Hand Woven
High/Low Texture
Yes
Sub Style
Farmhouse
Printed Design
No

Description

Introducing the Casa Decampo hand woven rug, designed to inject a dose of Farmhouse Cottage style into your living space. Carefully constructed in India from premium New Zealand Wool, this product boasts an appealing fringe detail that adds an extra touch of charm. Despite featuring no pile, the rug is plush and cozy underfoot, making it a perfect addition to any room. We recommend pairing this piece with a rug pad for optimal comfort and longevity. Plus, maintaining its stunning look is easy - simply spot clean with a dry cloth when needed. Indulge in the rustic warmth of the Casa Decampo rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.