
Casa DeCampo CDC-2304 Handmade Area Rug
Mfr # CDC2304-576
Zoro # G710336397
product price: $465.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Charcoal
Style
Cottage
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDC2304-576
Zoro #
G710336397
UPC #
192201224054
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.47 in
Details
Color
Ivory, Charcoal
Style
Cottage
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
20.25 lb
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Hand Woven
High/Low Texture
Yes
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Has Fringe
Yes
Sub Style
Farmhouse
Description
Welcome to the Casa Decampo area rug from India, designed with the cottage style in mind. Crafted with hand-woven construction and made of New Zealand wool, this high/low no pile rug will make a statement in any room. The fringe detail adds an extra flair that will bring your space together. To ensure maximum longevity and comfort, we recommend using a rug pad sold separately. This beautiful piece is easy to care for and should be spot cleaned only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.