
Casa DeCampo CDC-2304 Handmade Area Rug
Mfr # CDC2304-810
Zoro # G710336441
product price: $975.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Charcoal
Style
Cottage
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDC2304-810
Zoro #
G710336441
UPC #
192201224061
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.47 in
Details
Color
Ivory, Charcoal
Style
Cottage
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
43.2 lb
Includes
Care Label
Features
Handmade
Outdoor Safe
No
Printed Design
No
Construction
Hand Woven
High/Low Texture
Yes
Backing
No Backing
Has Fringe
Yes
High Traffic Compatible
Yes
Sub Style
Farmhouse
Machine Washable
No
Durable/Performance Rated
No
Description
Welcome to the Casa Decampo area rug from India, designed with the cottage style in mind. Crafted with hand-woven construction and made of New Zealand wool, this high/low no pile rug will make a statement in any room. The fringe detail adds an extra flair that will bring your space together. To ensure maximum longevity and comfort, we recommend using a rug pad sold separately. This beautiful piece is easy to care for and should be spot cleaned only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.