Zoro Homepage

Casa DeCampo CDC-2304 Handmade Area Rug

  • Mfr # CDC2304-81012

  • Zoro # G710336410


product price: $1,485.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Charcoal
Style
Cottage
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC2304-81012
Zoro #
G710336410
UPC #
889292150576
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.47 in

Details

Color
Ivory, Charcoal
Style
Cottage
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
57.24 lb
High/Low Texture
Yes
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
Yes
Construction
Hand Woven
Sub Style
Farmhouse

Description

Welcome to the Casa Decampo area rug from India, designed with the cottage style in mind. Crafted with hand-woven construction and made of New Zealand wool, this high/low no pile rug will make a statement in any room. The fringe detail adds an extra flair that will bring your space together. To ensure maximum longevity and comfort, we recommend using a rug pad sold separately. This beautiful piece is easy to care for and should be spot cleaned only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.