Zoro Homepage

Casa DeCampo CDC-2306 Handmade Area Rug

  • Mfr # CDC2306-268

  • Zoro # G510336719


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Color
Off-White, Black, Light Beige
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC2306-268
Zoro #
G510336719
UPC #
889292374781
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.2 in

Details

Color
Off-White, Black, Light Beige
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Includes
Care Label
Weight
10.4 lb
Features
Handmade
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Bohemian
Construction
Hand Woven
Has Fringe
Yes
Machine Washable
No
High/Low Texture
Yes
Style
Global
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing

Description

Introducing the Casa Decampo area rug, a high-low hand-woven piece from India. This global style rug is crafted with wool for an organic feel and offers a fringed finish. The no-pile construction ensures durability and performance for years to come. Use with a rug pad not included for extra cushioning and slip resistance. Perfect for any room in your home, this area rug requires spot cleaning only to keep it looking new. Add unique style to your space today with the Casa Decampo area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.